Shop All Round Slings
Us Cargo Control
Endless Polyester Round Lifting Sling - 24' (White)
Mfr # PRS6-24
Zoro # G603162300
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 6
- Vertical Hitch Capacity 16,800 lb
- Basket Hitch Capacity 33,600 lb
- Choker Hitch Capacity 13,400 lb
- Color Code White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # PRS6-24
- Zoro # G603162300
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 24 ft |
Diameter | 1.4 in |
Details
Sling Type | Type 6 |
Vertical Hitch Capacity | 16,800 lb |
Basket Hitch Capacity | 33,600 lb |
Choker Hitch Capacity | 13,400 lb |
Color Code | White |
Sling Material | Polyester |
Item | Round Lifting Sling |
Description
White
Specifications- Vertical Capacity: 16,800 lbs.
- Basket Capacity: 33,600 lbs.
- Choker Capacity: 13,400 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Slip Hook, Alloy Steel, Eye, 22000 lb. (2YPC2)
- HAMILTON Swivel Plate Cstr, Plyurthan, 6 in, 1630 lb (S-SPCH-63DB-2)
- FLEXCO #20 Alligator Lacing, 30 In, Steel, PK4 (28000321)
- POST SHIELDS. Post Shields Inc. 4 in. H X 4 in. W X 4 in. L Plastic Black Fence Post Protection (5282711010)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Orange) (PRS11-20)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Orange) (PRS9-12)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 4' (White) (PRS6-4)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 14' (Purple) (PRS1-14)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 22' (Yellow) (PRS3EE-22)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 20' (PRS10EE-20)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 11' (Green) (PRS2-11)
- Us Cargo Control Slings