Shop All Round Slings
Us Cargo Control
Endless Polyester Round Lifting Sling - 24' (Red)
Mfr # PRS5-24
Zoro # G403161800
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 13,200 lb
- Basket Hitch Capacity 26,400 lb
- Choker Hitch Capacity 10,560 lb
- Color Code Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # PRS5-24
- Zoro # G403161800
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 24 ft |
Diameter | 1.3 in |
Details
Sling Type | Type 5 |
Vertical Hitch Capacity | 13,200 lb |
Basket Hitch Capacity | 26,400 lb |
Choker Hitch Capacity | 10,560 lb |
Color Code | Red |
Sling Material | Polyester |
Item | Round Lifting Sling |
Description
Red
Specifications- Vertical Capacity: 13,200 lbs.
- Basket Capacity: 26,400 lbs.
- Choker Capacity: 10,560 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Hook, Alloy Steel, 14,000 lb., Gold (1022435)
- DAYTON Polyurethane Caster, 5 In (PUC-855)
- LITTLE GIANT Three-Sided Platform Truck, 3600 lb. (DRB-2460-6PY)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 275 lb (2.04256.95)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Green) (PRS2-20)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 8' (Green) (PRS2-8)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 16' (Orange) (PRS11EE-16)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 8' (Green) (PRS2EE-8)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 11' (Green) (PRS2-11)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Purple) (PRS1-12)
- LIFT-ALL Tuflex Endless Round Slings (EN240X14)
- Us Cargo Control Slings