Shop All Round Slings
Us Cargo Control
Endless Polyester Round Lifting Sling - 20' (Red)
Mfr # PRS5-20
Zoro # G103161810
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 20 ft
- Vertical Hitch Capacity 13,200 lb
- Basket Hitch Capacity 26,400 lb
- Choker Hitch Capacity 10,560 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # PRS5-20
- Zoro # G103161810
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 20 ft |
Diameter | 1.3 in |
Details
Sling Type | Type 5 |
Vertical Hitch Capacity | 13,200 lb |
Basket Hitch Capacity | 26,400 lb |
Choker Hitch Capacity | 10,560 lb |
Color Code | Red |
Sling Material | Nylon and Polyester |
Item | Round Lifting Sling |
Description
Red
Specifications- Vertical Capacity: 13,200 lbs.
- Basket Capacity: 26,400 lbs.
- Choker Capacity: 10,560 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCHES, 16.5TI-S 12V SYNTHETIC (97740)
- MAPP CASTER 6"X2" Polyurethane Wheel Swivel Caster W/ Top Lock Brake - 900 Lbs Cap (146UPRB620SB)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 600 lb Load Capacity (KDHS107242)
- BOND CASTERS & WHEELS Bond Cast Iron Triangular Cup Dolly 2127 Hard Tread Rubber Wheels 375 Lb Capacity (2127 DOLLY/HT)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 8' (Orange) (PRS11-8)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 10' (Purple) (PRS1EE-10)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 14' (PRS10EE-14)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Purple) (PRS1-6)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 22' (Blue) (PRS7EE-22)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 20' (PRS10EE-20)
- LIFT-ALL Roundsling, Endless, 13 ft L, 13200 lb Cap (EN150X13)
- Us Cargo Control Slings