Shop All Round Slings
Us Cargo Control
Endless Polyester Round Lifting Sling - 20' (Orange)
Mfr # PRS8-20
Zoro # G603162027
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 20 ft
- Vertical Hitch Capacity 25,000 lb
- Basket Hitch Capacity 50,000 lb
- Choker Hitch Capacity 20,000 lb
- Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # PRS8-20
- Zoro # G603162027
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 20 ft |
Diameter | 2 in |
Details
Vertical Hitch Capacity | 25,000 lb |
Basket Hitch Capacity | 50,000 lb |
Choker Hitch Capacity | 20,000 lb |
Sling Material | Nylon and Polyester |
Description
A protective woven jacket in polyester covers the continuous loop of polyester fiber yarns, for a sling that's both strong and lightweight. The low stretch value and moisture absorption of polyester makes it easy to handle, and also resistant to mildew and rotting. Polyester round slings are also extremely versatile because they can be used in all hitch configurations.
Our round lifting slings meet or exceed all current OSHA and ASME B30.9 Standards.
- Vertical Capacity: 25,000 lbs.
- Basket Capacity: 50,000 lbs.
- Choker Capacity: 20,000 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Manual Trailer Winch 3,000 lb., 1" dia. Hub (52261)
- BLICKLE Kngpn Swvl Cstr, White Nylon, 4", Brake (LER-PO 100G-FI)
- HAMILTON Rigid Caster, 7000 10 Pneumatic (R-70104-PR)
- DAYTON Cable, 1/8 In, 250Ft, 340Lb, 7x7, Steel (1DLA7)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 12' (Yellow) (PRS3EE-12)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 4' (Purple) (PRS1-4)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Orange) (PRS9-12)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 8' (PRS10-8)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Red) (PRS5-20)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 18' (PRS10-18)
- INDUSCO Sling Endless Round, 4ft., Green, Enr2x4" (77800040)
- Us Cargo Control Round Slings