Shop All Round Slings
Us Cargo Control
Endless Polyester Round Lifting Sling - 12' (Purple)
Mfr # PRS1-12
Zoro # G203162380
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Vertical Hitch Capacity 2600 lb
- Basket Hitch Capacity 5200 lb
- Choker Hitch Capacity 2100 lb
- Color Code Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # PRS1-12
- Zoro # G203162380
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 12 ft |
Diameter | 0.6 in |
Details
Sling Type | Type 1 |
Vertical Hitch Capacity | 2600 lb |
Basket Hitch Capacity | 5200 lb |
Choker Hitch Capacity | 2100 lb |
Color Code | Purple |
Sling Material | Polyester |
Item | Round Lifting Sling |
Description
Purple
Specifications- Vertical Capacity: 2,600 lbs.
- Basket Capacity: 5,200 lbs.
- Choker Capacity: 2,100 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Twin Handle Platform Truck, 3600 lb. (NBB-2460-8PY-2H)
- BR TOOLS BR Tools PH300 Platform Hand Truck 36 X 24 In. (PH300)
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-183236-2-95)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDEC107246)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 14' (Purple) (PRS1-14)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 24' (Purple) (PRS1-24)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Green) (PRS2-6)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Orange) (PRS9-12)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 24' (White) (PRS6-24)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Blue) (PRS7-12)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 4 ft., 8400 lb. (EN90X4)
- Us Cargo Control Round Slings