Shop All Round Slings
Us Cargo Control
Endless Polyester Round Lifting Sling - 10' (Yellow)
Mfr # PRS3-10
Zoro # G303161849
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # PRS3-10
- Zoro # G303161849
- Country of Origin United States
- Category Round Slings
Description
Specifications
- Vertical Capacity: 8,400 lbs.
- Basket Capacity: 16,800 lbs.
- Choker Capacity: 6,700 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cargo Strap, 1000 lb., 1 in. W, 15 ft. L (34RY84)
- CHECKERS Wheel Chock, 11" D, 7" H, 9" W, Orange (UCTS003)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift, 1 29/64 in Hook Opening (5HT16)
- MAGLINER Curb Ramp, Used w 5PWC3, 5PWC4 (RDCR)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 16' (Orange) (PRS11EE-16)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 4' (Green) (PRS2-4)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 16' (Purple) (PRS1EE-16)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 24' (White) (PRS6-24)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Orange) (PRS9-12)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Orange) (PRS8-6)
- DAYTON Round Sling, Endless, 10 ft., 2600 lb. (2MJL2)
- Us Cargo Control Round Slings