Shop All Round Slings
Us Cargo Control
Endless Polyester Round Lifting Sling - 10' (Green)
Mfr # PRS2-10
Zoro # G703162415
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 2
- Vertical Hitch Capacity 5300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4200 lb
- Color Code Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # PRS2-10
- Zoro # G703162415
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 10 ft |
Diameter | 0.8 in |
Details
Sling Type | Type 2 |
Vertical Hitch Capacity | 5300 lb |
Basket Hitch Capacity | 10,600 lb |
Choker Hitch Capacity | 4200 lb |
Color Code | Green |
Sling Material | Polyester |
Item | Round Lifting Sling |
Description
Specifications
- Vertical Capacity: 5,300 lbs.
- Basket Capacity: 10,600 lbs.
- Choker Capacity: 4,200 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 44BF (SG44)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Stainless Steel (SCG-W-S)
- ZORO SELECT Aluminum Mobile Work Platform, 4 Steps, No Handrails, 48"D Platform, Serrated Tread (A018)
- TOUGH GUY Basket Truck, 6 Bu. Cap., Blue, 30 In. L (33W303)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 8' (Green) (PRS2-8)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 11' (Green) (PRS2-11)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 7' (Green) (PRS2-7)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 6' (Orange) (PRS12EE-6)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 9' (Blue) (PRS7-9)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Purple) (PRS1-12)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 10' (Purple) (PRS1EE-10)
- Us Cargo Control Slings