Shop All Bungee Cords & Straps
Us Cargo Control
EasyKlip Midi Green - 10 Pack
Mfr # EASYKGR-10PK
Zoro # G7351385
product price: $22.69
/pk 10, $2.27/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Width 1-1/2 in
- Color Green
- Working Load Limit 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # EASYKGR-10PK
- Zoro # G7351385
- UPC # 840086934215
- Country of Origin Canada
- Category Bungee Cords & Straps
Dimensions
Length | 3 in |
Width | 1-1/2 in |
Details
Color | Green |
Item | Grip Clip |
Working Load Limit | 220 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Chain Container (E2D1835125)
- COSCO 1 Step, Folding Step Stool, 200 lb. Load Capacity, Platinum (11014PBL1E)
- DAYTON Bolt Kit for Chain (MH4ECW601G)
- VESTIL Portable Cantilever Hoist, 4000 lb. (P-JIB-4)
- US CARGO CONTROL 41" Rubber Tarp Straps (Box of 50) - EPDM Rubber (RT41EPDMCR50)
- US CARGO CONTROL 15" Rubber Tarp Straps(bundle of 10) EPDM Rubber (RT15EPDMCR10)
- US CARGO CONTROL EasyKlip Midi Black - 10 Pack (EASYKBL-10PK)
- US CARGO CONTROL 21" Rubber Tarp Straps (bundle of 10) EPDM Rubber (RT21EPDMCR10)
- US CARGO CONTROL 5/16" x 18" Black Bungee Cords (bundle of 10) - 8mm (BC51618-10PK)
- US CARGO CONTROL 41" Rubber Tarp Straps (Box of 50) - Natural Rubber (RT41CR50)
- HAMPTON 0.15 x in. 300 ft. Reel Cord Bunge (8149445)
- Us Cargo Control Bungee Cords & Straps