Shop All Bungee Cords & Straps
Us Cargo Control
EasyKlip Midi Black - 10 Pack
Mfr # EASYKBL-10PK
Zoro # G7354060
product price: $23.55
/pk 10, $2.36/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Width 1-1/2 in
- Color Black
- Working Load Limit 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # EASYKBL-10PK
- Zoro # G7354060
- UPC # 840086934192
- Country of Origin Canada
- Category Bungee Cords & Straps
Dimensions
Length | 3 in |
Width | 1-1/2 in |
Details
Color | Black |
Item | Grip Clip |
Working Load Limit | 220 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Dolly, 880 lb. (2TUR1)
- FLEMING SUPPLY Fleming Supply Portable Curb Ramp, 1000lb Capacity Riser for Loading Docks, Driveways, Thresholds (533462WVF)
- DAYTON Chain, 5/0 Size, 50 ft., 880 lb. (1DKF8)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 13-1/2 cu. ft. (FG9T2200BLA)
- US CARGO CONTROL 9" Rubber Tarp Straps (bundle of 10) - EPDM Rubber (RT09EPDMCR10)
- US CARGO CONTROL 1/4'' PVC Coated Bungee Hook (6 MM) - 10 Pack (SHCH14-10PK)
- US CARGO CONTROL 3/8" x 36" Black Bungee Cords (bundle of 10) - 9mm (BC3836-10PK)
- US CARGO CONTROL 15" Rubber Tarp Straps (Box of 50) - EPDM Rubber (RT15EPDMCR50)
- US CARGO CONTROL 41" Rubber Tarp Straps (Box of 50) - Natural Rubber (RT41CR50)
- US CARGO CONTROL Rubber Rope Hooks: 100-Count Bag (RRH-100)
- KEEPER BUNGEE HOOKS BLK STL 4PK (6453)
- Us Cargo Control Bungee Cords & Straps