Shop All Ratchet Tie Downs
Us Cargo Control
Double Stud Fitting w/ Delta Link
Mfr # 1519-DSR-DR
Zoro # G7363836
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 1666 lb
- Includes Delta Link
- Assembly Strength 5000 lb
- Finish Zinc Plated
- Design Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 1519-DSR-DR
- Zoro # G7363836
- UPC # 840086907684
- Country of Origin China
- Category Ratchet Tie Downs
Details
Item | Double Stud Fitting |
Working Load Limit | 1666 lb |
Includes | Delta Link |
Assembly Strength | 5000 lb |
Finish | Zinc Plated |
Design | Low Profile |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY49)
- COTTERMAN Work Platform, Rolling, Steel, 70 In H (7WP2448RA3B4B8AC1P6)
- SNAP-LOC Cargo Net, Military Grade, Nylon, 62 x 72in (SLAMCN6072)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-S-NYN)
- US CARGO CONTROL 2" x 12' Red Car Tie Down Strap w/ Flat Snap Hooks (5112FSH-RED)
- US CARGO CONTROL 2" x 30' Orange Ratchet Strap w/ Double J Hook (5030WH-OR)
- US CARGO CONTROL Adjust. WheelNet w/ 4” Top Strap, TwistedSnapHook, Ratchet w/ SnapHook (WNADJ4-D-TH-R)
- US CARGO CONTROL 2" x 27' Orange Ratchet Strap w/ Chain Extension (5027CE-OR)
- US CARGO CONTROL 2" x 20' Red Heavy Duty Ratchet Strap (5420FE-RED)
- US CARGO CONTROL Rubber Friction Non-Slip Coil Mat: 30" x 25' (COILMAT30X25)
- KINEDYNE Ratchet Strap Storage Bag, For Tie Downs (15602GRA)
- Us Cargo Control Tie Downs