Shop All Automotive Roof Racks
Us Cargo Control
Cargo Bar, Steel, PK4
Mfr # LB200-4PK
Zoro # G209935469
product price: $154.99
/pk 4, $38.75/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 104 1/2 in
- Material Steel
- Width 1 1/2 in
- Tubing Shape Round
- Pad Size 2 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # LB200-4PK
- Zoro # G209935469
- UPC # 840086906298
- Country of Origin Taiwan, Province of China
- Category Automotive Roof Racks
Dimensions
Length | 104 1/2 in |
Width | 1 1/2 in |
Pad Size | 2 in x 4 in |
Pad Length | 4 in |
Body Width | 1 1/2 in |
Adjustment Length - Maximum | 104 1/2 in |
Overall Extended Length | 104 1/2 in |
Pad Width | 2 in |
Adjustment Length - Minimum | 89 3/4 in |
Details
Material | Steel |
Tubing Shape | Round |
For Use With | Steel Shoring Beams and Cargo Load Bars |
Item | Cargo Bar |
Adjustment Range | 89 3/4 in to 104 1/2 in |
Pad Shape | Rectangle |
Body Shape | Round |
Body Material | Steel |
Description
Cargo Bar, Product Type Cargo Bar, Adjustment Length - Minimum 89 3/4 in, Adjustment Length - Maximum 104 1/2 in, Body Material Steel, Body Shape Round, Body Width 1 1/2 in, Pad Length 4 in, Pad Width 2 in, Pad Shape Rectangle, Overall Extended Length 104 1/2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, grease seal (5500)
- TYC Alternator, 2-07773 (2-07773)
- WEATHERTECH No Drill Mud Flaps, Black, 110085-120085 (110085-120085)
- RONSTAN S32 T-Track Slide Liners For RC73231 (Pr) (RC00477)
- US CARGO CONTROL Round Tube Load Bars W/ 2"X4" Pads - 4 Pack Cargo Load Bars (LB200-4PK)
- US CARGO CONTROL 82" x 50" Long Bed Truck Cargo Net with Cam Buckles & S-Hooks (CN-825066-BLK)
- US CARGO CONTROL Cargo Bar Feet - 2" x 4" Pads - 2 Pack (LB24FT-2PK)
- US CARGO CONTROL 92" Aluminum Shoring Beam with Flat Latch Release - Extends to 103" (SB92L)
- US CARGO CONTROL 92" Adjustable Steel Shoring Beam - Extends to 103" (SSB92)
- US CARGO CONTROL 66" x 50" Short Bed Truck Cargo Net with Cam Buckles & S-Hooks (CN-665066-BLK)
- FAB FOURS 03-12 RAM 1500 & 03-17 2500-3500 HEADACHE RACK MATTE BLACK (HR2002-1)
- Us Cargo Control Automotive Roof Racks