Shop All Automotive Roof Racks
Us Cargo Control
Cargo Bar Replacement Foot Pad - Adjustable End
Mfr # LB24FTADJ
Zoro # G7353309
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color Black
- Length 4 in
- Adjustable Yes
- Type Cargo Bar Replacement Foot Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # LB24FTADJ
- Zoro # G7353309
- UPC # 840086906311
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Width | 2 in |
Length | 4 in |
Diameter | 0.8 in |
Details
Color | Black |
Adjustable | Yes |
Type | Cargo Bar Replacement Foot Pad |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Fender Flare, Fiberglass, - (RBF-CL)
- DRAW-TITE RECEIVER MOUNT TOW EYELET, SOLID SHANK, GWR 10,000 LBS. 7-3/8IN LENGTH (63045)
- KEYSCO TOOLS Free Standing Masker, W 12 In (78001)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1035000)
- US CARGO CONTROL Cargo Bar Feet - 2" x 4" Pads - 2 Pack (LB24FT-2PK)
- US CARGO CONTROL 42" x 50" Extra Short Bed Truck Cargo Net with Cam Buckles & S-Hooks (CN-425066-BLK)
- US CARGO CONTROL 92" Aluminum Shoring Beam with Flat Latch Release - Extends to 103" (SB92L)
- US CARGO CONTROL Round Tube Load Bars W/ 2"X4" Pads - 4 Pack Cargo Load Bars (LB200-4PK)
- US CARGO CONTROL 92" Adjustable Steel Shoring Beam - Extends to 103" (SSB92)
- US CARGO CONTROL Ratchet Body For Cargo Load Bar (LBRAT200)
- CURT Extended Roof Rack Cargo Net, 65"x38" (18201)
- Us Cargo Control Automotive Exterior Accessories