Shop All Ratchet Tie Downs
Us Cargo Control
Car Carrier Wheel Strap w/ Swivel Hooks & Ratchet - 4 Pack
Mfr # WNTH21-4PK
Zoro # G7352076
product price: $92.99
/pk 4, $23.25/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 2200 lb
- Width 2 in
- Color Yellow
- Breaking Strength 12,000 lb
- Assembly Strength 6600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # WNTH21-4PK
- Zoro # G7352076
- UPC # 840086902504
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Width | 2 in |
Details
Working Load Limit | 2200 lb |
Color | Yellow |
Breaking Strength | 12,000 lb |
Assembly Strength | 6600 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Proof Coil Chain, HDG, 20 ft. L, 800 lb (34RY91)
- ZORO SELECT Wire Rope Clip, U-Bolt, 3/8In, Forged Steel (4DV37)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1 3/8" W, PK5 (70-1079-CP)
- DAYTON Piston Seal Kit (MH57-160G)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ Flat Snap Hook (5030FSH-Y)
- US CARGO CONTROL 2" x 30' Blue Ratchet Strap w/ Black Flat Hook (5030FH-BLU)
- US CARGO CONTROL 2" x 12' Yellow E-Track Ratchet Strap w/Double-Fitted End (5312SEFCLE-Y)
- US CARGO CONTROL 3" x 11" Fixed End w/ Wire Hook and Bolt Loop (302WHBL)
- US CARGO CONTROL 24" L-Track- Black (AT24BL)
- US CARGO CONTROL 2" x 10' Black Stainless Steel Ratchet Strap w/ Vinyl Coated S-Hooks (50SS10SH-BLK)
- CURT Orange Cargo Strap, J-Hooks, 16 ft., 83025 (83025)
- Us Cargo Control Tie Downs