Shop All Quilted Moving Pads
Us Cargo Control
Appliance Truck Cover
Mfr # AHTC
Zoro # G7356145
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 58 in
- Width 18 in
- Color Black, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # AHTC
- Zoro # G7356145
- UPC # 840086902603
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 58 in |
Width | 18 in |
Details
Item | Appliance Truck Cover |
Color | Black, Green |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINNACLE Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity (PS3000-55-10N)
- ZORO SELECT 2-5/8" x 5-1/4" Fluorescent Yellow Paper Wire Tag, Pk1000 (1GZL3)
- ZORO SELECT Bubble Roll, 12In. x 250 ft., Clear, PK4 (5VET4)
- DACASSO Black Leatherette 14 x 11.5 Conference Table Pad (PR-1035)
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: King (USCCKING)
- US CARGO CONTROL Moving Blankets- Econo Deluxe 12-Pack, 65 lbs./dozen (MBDELUXE65-12PK)
- US CARGO CONTROL Moving Pad - 72" x 80" 6-Pack Skin Moving Blankets (MBSKIN6PK)
- US CARGO CONTROL Moving Blankets- Camo Blanket 12-Pack, 65 lbs./dozen (MBCAMO-12PK)
- US CARGO CONTROL Quilted Casket Cover (CASKCOV)
- US CARGO CONTROL Moving Blankets - Preferred Mover 12 Pack - 78-80 lbs/dozen (MBPREFERRED78-12PK)
- ZORO SELECT Quilted Moving Pad, L78xW100In, Mutil (2NKT6)
- Us Cargo Control Protective Packaging