Shop All Shackles
Us Cargo Control
Anchor Shackle - Bolt Type - Import - 3" Steel - 85 Ton
Mfr # BTAS3
Zoro # G7351875
product price: $431.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Working Load Limit 170,000 lb
- Pin Dia. 3-3/4 in
- Body Size 3 in
- Finish Galvanized
- Eye Inside Height 14.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # BTAS3
- Zoro # G7351875
- UPC # 840086936042
- Country of Origin China
- Category Shackles
Dimensions
Pin Dia. | 3-3/4 in |
Body Size | 3 in |
Eye Inside Height | 14.63 in |
Eye Inside Width | 9 in |
Details
Item | Bolt Type Anchor Shackle |
Working Load Limit | 170,000 lb |
Finish | Galvanized |
Material | Steel |
Standards | Federal Specification RR-C-271 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Rescue Rope, Nylon/Polyester, Black (R074AA02)
- CAMPBELL CHAIN & FITTINGS 1/16" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel (7000227)
- MIDWEST FASTENER 2 Ton Zinc Plated Steel Safety Slip Hooks with Eyes (54658)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 4 x 1-1/2 Molded Plastic Wheel, 5/8 Axle (CW-415-PO 5/8)
- US CARGO CONTROL 1/2" Stainless Steel Screw Pin Anchor Shackle - Import - 1.5 Ton (SPAS12SS)
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 1/2" Steel - 2 Ton (BTAS12)
- US CARGO CONTROL 1" Galvanized Steel Screw Pin Anchor Shackle - Import - 8.50 Ton (SPAS1)
- US CARGO CONTROL 7/8" Galvanized Screw Pin Anchor Shackle - Import - 6.50 Ton (SPAS78)
- US CARGO CONTROL 7/8" Stainless Steel Screw Pin Anchor Shackle - Import - 4 Ton (SPAS78SS)
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 1-1/4" Steel - 12 Ton (BTAS1-14)
- US CARGO CONTROL 7/16" Galvanized Screw Pin Anchor Shackle - Import - 1.5 Ton (SPAS716)
- Us Cargo Control Lifting Hardware