Shop All Chain Slings
Us Cargo Control
9/32" x 6' - Single Leg Chain Sling w/ Grab Hook - Grade 100
Mfr # 932G100SOG-6
Zoro # G7363319
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Length 6 ft
- Grade 100
- Chain Size 9/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 932G100SOG-6
- Zoro # G7363319
- UPC # 840086931689
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 6 ft |
Chain Size | 9/32 in |
Details
Number of Sling Legs | 1 |
Grade | 100 |
Material | Alloy Steel |
Working Load Limit | 4300 lb |
Item | Chain Sling |
Attachment Type | Grab |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00639)
- MIDWEST FASTENER 1/8" Quick Links 20PK (51062)
- DEWALT ToughSystem® DS Tool Box Carrier & Utility Cart (DWST08210)
- BLACK & DECKER 10' x 1 in Ratchet Straps, 2500 lb, 4PK (BDX1007)
- US CARGO CONTROL 5/16" x 12' - 3 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100TOG-12)
- US CARGO CONTROL 9/32" x 4' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100QOS-4)
- US CARGO CONTROL 9/32" x 3' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-3)
- US CARGO CONTROL 1/2" x 20' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100 (12G100QOG-20)
- US CARGO CONTROL 3/8" x 6' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-6)
- US CARGO CONTROL 1/2" x 10' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100DOS-10)
- GRABIQ Double Leg 1/2 in Adjstbl Chain Slng MG2-GBK, 15ft L, 26000lb WLL (G-1/2-MG2-GBK-15)
- Us Cargo Control Slings