Shop All Chain Slings
Us Cargo Control
9/32" x 6' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100
Mfr # 932G100QOS-6
Zoro # G7352995
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 6 ft
- Sling Capacity @ 30 Degrees 6400 lb
- Sling Capacity @ 45 Degrees 9100 lb
- Sling Capacity @ 60 Degrees 11,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 932G100QOS-6
- Zoro # G7352995
- UPC # 840086931467
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 6 ft |
Details
Sling Capacity @ 30 Degrees | 6400 lb |
Sling Capacity @ 45 Degrees | 9100 lb |
Sling Capacity @ 60 Degrees | 11,200 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANK WINNE & SONS Manila Rope, dia. 5/8" L, 600 ft. (16021)
- CALDWELL Reel Lifter, 3000 lb., 8-1/2 in. L Arm (RL-1.5)
- ZORO SELECT Anchor Shackle, 24,000 lb. Work Load, PK5 (8064105)
- ALBION 6" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (16XI06201SFBA)
- US CARGO CONTROL 5/16" x 5' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100DOG-5)
- US CARGO CONTROL 1/2" x 8' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100DOS-8)
- US CARGO CONTROL 3/8" x 10' - Crosby Single Leg Chain Sling w/ Sling Hook - Grade 100 (38G100SOS-10-CR)
- US CARGO CONTROL 3/8" x 10' - Crosby 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-10-CR)
- US CARGO CONTROL 3/8" x 3' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (38G100SOS-3)
- US CARGO CONTROL 5/16" x 4' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100QOG-4)
- STARKE Chain Sling, 5/16in, G100, Sling Hook, with Chain Adjuster, 8 ft (SCSG100516-2LSA-8)
- Us Cargo Control Slings