Shop All Chain Slings
Us Cargo Control
9/32" x 5', Adjustable 3Leg Chain Sling w/ Self-Locking Hooks-Grade100
Mfr # 932G100TOSLA-5
Zoro # G7353914
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 3
- Sling Length 5 ft
- Sling Capacity @ 30 Degrees 6400 lb
- Sling Capacity @ 45 Degrees 9100 lb
- Sling Capacity @ 60 Degrees 11,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 932G100TOSLA-5
- Zoro # G7353914
- UPC # 840086921413
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 9/32 in |
Details
Number of Sling Legs | 3 |
Sling Capacity @ 30 Degrees | 6400 lb |
Sling Capacity @ 45 Degrees | 9100 lb |
Sling Capacity @ 60 Degrees | 11,200 lb |
Grade | 100 |
Item | Chain Sling |
Features | Adjustable |
Attachment Type | Self-Locking |
Material | Alloy Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, Blue, 12 ft. L (STRERS7-12)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 4' - 4-ply (EE4-904-04-T3)
- PEERLESS Double Pulley Block, Wire Rope, 3/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-110-26-86-)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 50' (SFC12W-14AWG-50)
- US CARGO CONTROL 3/8" x 8' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-8)
- US CARGO CONTROL 1/2" x 10' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100QOS-10)
- US CARGO CONTROL 5/16" x 6' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100DOS-6)
- US CARGO CONTROL 3/8" x 5' - Adjustable 4 Leg Chain Sling w/ Foundry Hooks - Grade 100 (38G100QOFA-5)
- US CARGO CONTROL 3/8" x 5' - Adjustable 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOSA-5)
- US CARGO CONTROL 3/8" x 16' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-16)
- STREN-FLEX Chain Sling, Grade 100, 4 ft L, DOG Sling (SF1604G10DOG)
- Us Cargo Control Chain Slings