Shop All Chain Slings
Us Cargo Control
9/32" x 4' - Single Leg Chain Sling w/ Sling Hook - Grade 100
Mfr # 932G100SOS-4
Zoro # G7342224
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 4 ft
- Attachment Type Sling
- Working Load Limit 4300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # 932G100SOS-4
- Zoro # G7342224
- UPC # 840086931771
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 4 ft |
Details
Attachment Type | Sling |
Working Load Limit | 4300 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Dolly, Gray, Solid With Lip Down Platform (30661DOLLYGY)
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W, Finish: Powder Coated (SECO 765)
- TRI-ARC Cal Osha Kit 10 12 Step 24In Wide 20Ind (GRCAL1012-D2)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10G)
- US CARGO CONTROL 1/2" x 6' - 4 Leg Chain Sling w/ Foundry Hooks - Grade 100 (12G100QOF-6)
- US CARGO CONTROL 3/8" x 14' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-14)
- US CARGO CONTROL 3/8" x 10' - Adjustable 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOSA-10)
- US CARGO CONTROL 1/2" x 3' - 3 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (12G100TOSL-3)
- US CARGO CONTROL 3/8" x 10' - Adjustable 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOSA-10)
- US CARGO CONTROL 1/2" x 15' - Adjustable 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100DOSA-15)
- GRABIQ Double Leg 5/16 in Adjstbl Chain Slng TG2-GG, 8ft L, 9900lb WLL (G-5/16-TG2-GG-08)
- Us Cargo Control Slings