Shop All Chains
Us Cargo Control
9/32" x 4' Pewag Security Chain Kit w/Viro Lock
Mfr # SC93204-LK-PW
Zoro # G7359688
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.96 in
- Inside Width 0.40 in
- Includes Security Lock; (2) Keys
- Inside Length 0.97 in
- Size 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # SC93204-LK-PW
- Zoro # G7359688
- UPC # 840086935274
- Country of Origin Austria
- Category Chains
Dimensions
Length | 4 ft |
Overall Width | 0.96 in |
Inside Width | 0.40 in |
Inside Length | 0.97 in |
Size | 9/32 in |
Details
Item | Security Chain Kit |
Includes | Security Lock; (2) Keys |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Bolt-Hole Caster, 3-1/16 (LER-PO 80R)
- WEATHER GUARD Truck Rack Cab Protector, Steel, Black (1059-52-01)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000P2-20)
- TRI-ARC 96 in H Steel Stock Picking Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSP106246)
- US CARGO CONTROL 9/32" x 8' Pewag Security Chain Kit w/Viro Lock (SC93208-LK-PW)
- US CARGO CONTROL 1/2" x 10' Pewag Security Chain Kit w/Viro Lock (SC1210-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 5/8" x 20' w/ Clevis Grab Hooks - Grade 80 (TC582080)
- US CARGO CONTROL Tie Down Chain Assembly 5/8" x 10' w/ Clevis Grab Hooks - Grade 80 (TC581080)
- US CARGO CONTROL Tie Down Chain Assembly 5/16" x 25' w/ Clevis Grab Hooks - Grade 100 (TC51625100)
- US CARGO CONTROL Tie Down Chain Assembly 1/2" x 10' w/ Clevis Grab Hooks - Grade 100 (TC1210100)
- CAMPBELL CHAIN & FITTINGS 4/0 Straight Link Coil Chain, Zinc Plated, 100' per Carton (T0334024)
- Us Cargo Control Chains