Shop All Chain Slings
Us Cargo Control
9/32" x 4' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100
Mfr # 932G100QOSL-4
Zoro # G7356574
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 4
- Sling Length 4 ft
- Sling Capacity @ 30 Degrees 6400 lb
- Sling Capacity @ 45 Degrees 9100 lb
- Sling Capacity @ 60 Degrees 11,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 932G100QOSL-4
- Zoro # G7356574
- UPC # 840086931559
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 4 ft |
Chain Size | 9/32 in |
Details
Number of Sling Legs | 4 |
Sling Capacity @ 30 Degrees | 6400 lb |
Sling Capacity @ 45 Degrees | 9100 lb |
Sling Capacity @ 60 Degrees | 11,200 lb |
Grade | 100 |
Item | Chain Sling |
Material | Alloy Steel |
Attachment Type | Self-Locking |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 10 ft x 1 in Ratchet Strap, 1500 lbs (8-Pack) (S1000)
- COTTERMAN Rolling Ladder, Welded, Platform 20"H (1002N2626A3E10B3C1P1)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE2602NFX20)
- KIPP Clevis Joint DIN71752 Thread Right-Hand Thread M08, G=32, D1=8, B=8, Steel Electro Zinc-Plated (K0733.0832)
- US CARGO CONTROL 5/16" x 4' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100QOS-4)
- US CARGO CONTROL 3/8" x 5' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-5)
- US CARGO CONTROL 5/16" x 3' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100QOS-3)
- US CARGO CONTROL 9/32" x 5' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100QOS-5)
- US CARGO CONTROL 1/2" x 4' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100 (12G100SOSL-4)
- US CARGO CONTROL 9/32" x 10' - Adjustable 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100QOSA-10)
- MAZZELLA Mazzella Lifting B151098 3' Double Leg Chain Sling W/ Grab Hook (S5193203D02)
- Us Cargo Control Slings