Shop All Automotive Roof Racks
Us Cargo Control
92" Aluminum Shoring Beam with Flat Latch Release - Extends to 103"
Mfr # SB92L
Zoro # G7354596
product price: $75.29
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$75.29
Free 30-Day Returns
Key Features
- Material Aluminum
- Features Flat Latch Mechanism
- Application Decking
- Overall Length 103 in
- Length 93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # SB92L
- Zoro # G7354596
- UPC # 840086900067
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Overall Length | 103 in |
Length | 93 in |
Details
Material | Aluminum |
Features | Flat Latch Mechanism |
Application | Decking |
Type | Shoring Beam |
Max. Load Capacity | 2200 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 82, 6.6W, G6, 6.5V, PK10 (82-10PK)
- TRAC OUTDOORS Crooked Creek Synthetic Paddle With Hybrid Grip (50452)
- QUICK PRODUCTS Quick Products JQ-RHB Replacement Plastic Cover for Electric Tongue Jack - Black (JQ-RHB)
- APACHE Apache 40029130 CP0899 2" Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8" Band (40029130)
- US CARGO CONTROL Cargo Bar Replacement Foot Pad - Adjustable End (LB24FTADJ)
- US CARGO CONTROL Round Tube Load Bars W/ 2"X4" Pads - 4 Pack Cargo Load Bars (LB200-4PK)
- US CARGO CONTROL Ratcheting Cargo Bar (LB100)
- US CARGO CONTROL 82" x 50" Long Bed Truck Cargo Net with Cam Buckles & S-Hooks (CN-825066-BLK)
- US CARGO CONTROL 42" x 50" Extra Short Bed Truck Cargo Net with Cam Buckles & S-Hooks (CN-425066-BLK)
- US CARGO CONTROL 92" Adjustable Aluminum Shoring Beam - Extends to 103" (SB92)
- ERICKSON 40" - 70" Twist Type Cargo Bar (08910)
- Us Cargo Control Automotive Roof Racks