Shop All Ratchet Tie Downs
Us Cargo Control
6" L-track - Aluminum
Mfr # AT6AL
Zoro # G7362454
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 1-1/8 in
- Material Aluminum
- Overall Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # AT6AL
- Zoro # G7362454
- UPC # 840086920003
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Length | 6 in |
Width | 1-1/8 in |
Overall Height | 1/2 in |
Details
Item | L-Track |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-03)
- FLEMING SUPPLY Fleming Supply Movers Dolly - 1000 lb. Capacity (440231QIQ)
- BROWNING VL VM VP Variable Pitch Sheaves-600 (1VM50 5/8 KWY 3/16 X3/32)
- YALE Yale GWK-MPB040AC-LW MP-MPB 040 AC Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB040AC-LW)
- US CARGO CONTROL 1" x 12' White Tent Ratchet Strap w/ Bull Nose Hook & Double D-Ring (2612BNSH1DDR-WHT)
- US CARGO CONTROL 4" x 50' Yellow Ratchet Strap w/ Wire Hooks (8550WH-Y)
- US CARGO CONTROL 2" x 27' Green Ratchet Strap w/ Double J Hook (5027WH-GRN)
- US CARGO CONTROL 1" x 15' Ratchet Strap w/ Flat Snap Hooks (2615FSH)
- US CARGO CONTROL 2" x 12' Yellow E Track Ratchet Straps w/ Spring E-Fittings (5312SEF-Y)
- US CARGO CONTROL 2" x 20' Olive Heavy Duty Ratchet Strap - No Hook (5420FE-OD)
- DC CARGO 1in X 9' Bolt-On Retractable Ratchet Straps, 2PK (19RRBO-2)
- Us Cargo Control Ratchet Tie Downs