Shop All Chain Slings
Us Cargo Control
5/8" x 3' - Single Leg Chain Sling w/ Sling Hook - Grade 100
Mfr # 58G100SOS-3
Zoro # G7344787
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Length 3 ft
- Grade 100
- Chain Size 5/8 in
- Working Load Limit 22,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # 58G100SOS-3
- Zoro # G7344787
- UPC # 840086930378
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 3 ft |
Chain Size | 5/8 in |
Details
Number of Sling Legs | 1 |
Grade | 100 |
Working Load Limit | 22,600 lb |
Item | Chain Sling |
Material | Alloy Steel |
Attachment Type | Sling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-ST3)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-YA55-CK - Fits Yale Model # YA55 (GWK-YA55-CK)
- US CARGO CONTROL 1" x 20' Ratchet Strap w/ S-Hooks (Utility) (1620SH)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 30-004 .5 in. x 600 ft. Pure Number 1 Manila Rope (30-004)
- US CARGO CONTROL 9/32" x 3' - 3 Leg Chain Sling w/ Grab Hooks - Grade 100 (932G100TOG-3)
- US CARGO CONTROL 5/16" x 12' - 3 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100TOG-12)
- US CARGO CONTROL 1/2" x 3' - 3 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (12G100TOSL-3)
- US CARGO CONTROL 9/32" x 10' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100DOS-10)
- US CARGO CONTROL 3/8" x 6' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-6)
- US CARGO CONTROL 3/8" x 10' - Adjustable 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOSA-10)
- MAZZELLA Mazzella Lifting B151113 4' Single Leg Chain Sling W/ Sling/Grab Hook (S5193204S02)
- Us Cargo Control Slings