Shop All Chain Slings
Us Cargo Control
5/8" x 3' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100
Mfr # 58G100DOS-3
Zoro # G7349197
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Length 3 ft
- Sling Capacity @ 30 Degrees 22,600 lb
- Sling Capacity @ 45 Degrees 32,000 lb
- Sling Capacity @ 60 Degrees 39,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # 58G100DOS-3
- Zoro # G7349197
- UPC # 840086929594
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 3 ft |
Chain Size | 5/8 in |
Details
Number of Sling Legs | 2 |
Sling Capacity @ 30 Degrees | 22,600 lb |
Sling Capacity @ 45 Degrees | 32,000 lb |
Sling Capacity @ 60 Degrees | 39,100 lb |
Grade | 100 |
Material | Alloy Steel |
Attachment Type | Sling |
Item | Chain Sling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Plate Caster, Swivel, 330 lb. (LKPA-VSTH 50K)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 1000 lb. Cap, Blue (G23-BLX-RMC-4UNN)
- PROGRIP CARGO CONTROL Ratchet, 16 ft. x 1", FlexGripHdl, Endless (312681)
- OZ LIFTING PRODUCTS Trolley, 4000 lb. (OZ2PBT)
- US CARGO CONTROL 3/8" x 3' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-3)
- US CARGO CONTROL 5/16" x 12' - 3 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100TOG-12)
- US CARGO CONTROL 5/16" x 3' - 2 Leg Chain Sling w/ Foundry Hooks - Grade 100 (516G100DOF-3)
- US CARGO CONTROL 9/32" x 3' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (932G100DOG-3)
- US CARGO CONTROL 5/16" x 6' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100DOS-6)
- US CARGO CONTROL 3/8" x 18' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100 (38G100SOSL-18)
- HSI Four Leg Chain Slng, Adjstbl Type A, 1/2 in dia, 6ft L, Oblong Link to Slng Hook, 39,000lb Lmt (10AQOS1/2A-06)
- Us Cargo Control Slings