Shop All Wire Rope Clips
Us Cargo Control
5/8" Wire Rope Clip Stainless Steel Type 316
Mfr # PCWRC58SS316
Zoro # G7343719
Sold in multiples of 4 for $67.96
$67.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire Rope Dia. 5/8 in
- Material Stainless Steel
- Standards Federal Specification FF-C-450 D, Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # PCWRC58SS316
- Zoro # G7343719
- UPC # 840086937902
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 5/8 in |
Details
Item | Wire Rope Clip |
Material | Stainless Steel |
Standards | Federal Specification FF-C-450 D, Type 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Guard Rail Wall Mount 72 In. Yel. (GR-H2R-WM-6-YL)
- VESTIL Tan Hardwood Dolly-Open Deck 900 lb Capacity Non-Marking 16 x 24 (HDOF-1624-9-NM)
- KRAFT TOOL Fluorescent Pink Braided Nylon Masons L (BC333T)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101035)
- US CARGO CONTROL 7/16" Zinc Plated Malleable Wire Rope Clip (25 pack) (MWRC716-25PK)
- US CARGO CONTROL Wire Rope Thimbles - Heavy Duty Galvanized - 1/4" (25 Pack) (HDTGV14-25PK)
- US CARGO CONTROL (25 Pack) 3/16'' Zinc Plated Standard Duty Wire Rope Thimble (ZPST316-25PK)
- US CARGO CONTROL Wire Rope Thimbles - Heavy Duty Galvanized - 1/2" (10 Pack) (HDTGV12-10PK)
- US CARGO CONTROL 5/16" Zinc Plated Malleable Wire Rope Clip (25 Pack) (MWRC516-25PK)
- US CARGO CONTROL 3/16" Wire Rope Clip Stainless Steel Type 304 (PCWRC316SS304)
- PEERLESS CHAIN 3/8 WIRE ROPE CLIP, ZP, UPC, 4503640 (4503640)
- Us Cargo Control Wire Rope Clips