Shop All Chain Slings
Us Cargo Control
5/16" x 5' - Single Leg Chain Sling w/ Foundry Hook - Grade 100
Mfr # 516G100SOF-5
Zoro # G7358209
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Length 5 ft
- Grade 100
- Chain Size 5/16 in
- Working Load Limit 5700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 516G100SOF-5
- Zoro # G7358209
- UPC # 840086928641
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 5/16 in |
Details
Number of Sling Legs | 1 |
Grade | 100 |
Working Load Limit | 5700 lb |
Attachment Type | Foundry |
Material | Alloy Steel |
Item | Chain Sling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS ANCHOR SHACKLE1/4 1/2TON (T9640435)
- R&B WIRE PRODUCTS Steel Laundry Cart, 3.5 Bushel (300G/D7)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 24 In (28000560)
- TIVOLI Ladder Leveler, Aluminum, Capacity 375 lb. (LA20)
- US CARGO CONTROL 3/8" x 10', Adjustable 3Leg Chain Sling w/ Self-Locking Hooks-Grade100 (38G100TOSLA-10)
- US CARGO CONTROL 1/2" x 3' - 3 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (12G100TOSL-3)
- US CARGO CONTROL 3/8" x 10', Pewag Adjustable 2Leg Chain Sling w/ Sling Hooks-Grade120 (38G120DOSA-10)
- US CARGO CONTROL 3/8" x 3' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-3)
- US CARGO CONTROL 5/16" x 5' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100DOG-5)
- US CARGO CONTROL 5/16" x 12' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100TOS-12)
- STARKE Chain Sling, 5/16in, G80, Sling Hook, with Chain Adjuster, 10 ft (SCSG80516-2LSA-10)
- Us Cargo Control Chain Slings