Shop All Chain Slings
Us Cargo Control
5/16" x 4' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100
Mfr # 516G100QOS-4
Zoro # G7355016
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 4
- Sling Length 4 ft
- Sling Capacity @ 30 Degrees 8500 lb
- Sling Capacity @ 45 Degrees 12,100 lb
- Sling Capacity @ 60 Degrees 14,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 516G100QOS-4
- Zoro # G7355016
- UPC # 840086928412
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 4 ft |
Chain Size | 5/16 in |
Details
Number of Sling Legs | 4 |
Sling Capacity @ 30 Degrees | 8500 lb |
Sling Capacity @ 45 Degrees | 12,100 lb |
Sling Capacity @ 60 Degrees | 14,800 lb |
Grade | 100 |
Item | Chain Sling |
Attachment Type | Sling |
Material | Alloy Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM 632 Plain Manual Trolley, 6000 Lb Load, 4 To 614 In, 8 To 18 In, 10 In, 312 In (3230)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 36" (AFPBS2436-6PYFL)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EE1801NFX10)
- COTTERMAN 60 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (A3R1822A3B3C50P6)
- US CARGO CONTROL 3/8" x 8' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (38G100SOG-8)
- US CARGO CONTROL 3/8" x 5' - Adjustable 4 Leg Chain Sling w/ Foundry Hooks - Grade 100 (38G100QOFA-5)
- US CARGO CONTROL 3/8" x 3' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-3)
- US CARGO CONTROL 5/16" x 4' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (516G100QOSL-4)
- US CARGO CONTROL 1/2" x 3' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100 (12G100SOSL-3)
- US CARGO CONTROL 9/32" x 10' - Adjustable 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100QOSA-10)
- GRABIQ Triple Leg 5/16 in Adjstbl Chain Slng TG3-EGKN, 5ft L, 14800lb WLL (G-5/16-TG3-EGKN-05)
- Us Cargo Control Chain Slings