Shop All Chain Slings
Us Cargo Control
5/16" x 4' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100
Mfr # 516G100QOSL-4
Zoro # G7356930
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 4
- Sling Length 4 ft
- Sling Capacity @ 30 Degrees 8500 lb
- Sling Capacity @ 45 Degrees 12,100 lb
- Sling Capacity @ 60 Degrees 14,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 516G100QOSL-4
- Zoro # G7356930
- UPC # 840086928528
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 4 ft |
Chain Size | 5/16 in |
Details
Number of Sling Legs | 4 |
Sling Capacity @ 30 Degrees | 8500 lb |
Sling Capacity @ 45 Degrees | 12,100 lb |
Sling Capacity @ 60 Degrees | 14,800 lb |
Grade | 100 |
Material | Alloy Steel |
Attachment Type | Self-Locking |
Item | Chain Sling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Wire Rope Thimble, Electro-Galvanized (T7670649)
- PEERLESS Chain, 20 ft., 1300 lb., Zinc Plated (5011220)
- ZORO SELECT Stem Caster Wrench (20XE31)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE2602NFX8)
- US CARGO CONTROL 9/32" x 3' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100QOSL-3)
- US CARGO CONTROL 9/32" x 4' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100DOS-4)
- US CARGO CONTROL 9/32" x 5' - Adjustable 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100DOSA-5)
- US CARGO CONTROL 5/16" x 3' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100QOG-3)
- US CARGO CONTROL 3/8" x 16' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-16)
- US CARGO CONTROL 1/2" x 4' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (12G100DOG-4)
- LIFT-ALL Chain Sling, G80, Aly Stl, 14 ft L (30008)
- Us Cargo Control Slings