Shop All Chain Slings
Us Cargo Control
5/16" x 3' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100
Mfr # 516G100SOSL-3
Zoro # G7363020
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 3 ft
- Attachment Type Self-Locking
- Working Load Limit 5700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 516G100SOSL-3
- Zoro # G7363020
- UPC # 840086928955
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 3 ft |
Details
Attachment Type | Self-Locking |
Working Load Limit | 5700 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 24 x 16, 1000 Lb. Capacity (952150)
- US CARGO CONTROL 3" x 20' Green Ratchet Strap w/ Wire Hooks (7520WH-GRN)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Red (DT752RNT)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Polyester, Yellow (EE2602DTX4)
- US CARGO CONTROL 5/8" x 10' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (58G100QOS-10)
- US CARGO CONTROL 3/8" x 5' - Adjustable 4 Leg Chain Sling w/ Foundry Hooks - Grade 100 (38G100QOFA-5)
- US CARGO CONTROL 3/8" x 5' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-5)
- US CARGO CONTROL 1/2" x 3' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (12G100DOSL-3)
- US CARGO CONTROL 3/8" x 6' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-6)
- US CARGO CONTROL 1/2" x 6' - 4 Leg Chain Sling w/ Foundry Hooks - Grade 100 (12G100QOF-6)
- INDUSCO Hook, 1/2", Self Lock, Eye Swiv (47400842)
- Us Cargo Control Slings