Shop All Chain Slings
Us Cargo Control
5/16" x 3' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100
Mfr # 516G100QOG-3
Zoro # G7350089
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 3 ft
- Sling Capacity @ 30 Degrees 8500 lb
- Sling Capacity @ 45 Degrees 12,100 lb
- Sling Capacity @ 60 Degrees 14,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 516G100QOG-3
- Zoro # G7350089
- UPC # 840086928290
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 3 ft |
Details
Sling Capacity @ 30 Degrees | 8500 lb |
Sling Capacity @ 45 Degrees | 12,100 lb |
Sling Capacity @ 60 Degrees | 14,800 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 018-338-BLK Slide-In Secondary Seal (018-338-BLK)
- CALDWELL Pallet Puller, 1250 WLL, 1-4" Jaw Range (MPP-1)
- ZORO SELECT Platform Truck, 1200lb, 48in x 24in, 42in H (EPTLU24488PN95)
- RUBBERMAID COMMERCIAL Caster Kit with Hardware (FG3317L1BLA)
- US CARGO CONTROL 5/16" x 12' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100TOS-12)
- US CARGO CONTROL 1/2" x 10' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100DOS-10)
- US CARGO CONTROL 9/32" x 4' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-4)
- US CARGO CONTROL 5/16" x 4' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100DOG-4)
- US CARGO CONTROL 5/16" x 5' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100DOS-5)
- US CARGO CONTROL 9/32" x 6' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100 (932G100QOG-6)
- US CARGO CONTROL 9/32" x 5' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100QOS-5)
- Us Cargo Control Chain Slings