Shop All Chain Slings
Us Cargo Control
5/16" x 20' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100
Mfr # 516G100QOS-20
Zoro # G7367327
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 20 ft
- Sling Capacity @ 30 Degrees 8500 lb
- Sling Capacity @ 45 Degrees 12,100 lb
- Sling Capacity @ 60 Degrees 14,800 lb
- Attachment Type Sling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 516G100QOS-20
- Zoro # G7367327
- UPC # 840086928399
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 20 ft |
Details
Sling Capacity @ 30 Degrees | 8500 lb |
Sling Capacity @ 45 Degrees | 12,100 lb |
Sling Capacity @ 60 Degrees | 14,800 lb |
Attachment Type | Sling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Yellow (EE2804DTX10)
- SUPERWINCH Clutch Handle (90-24547)
- ZORO SELECT Caster Wheel, 4 in., Roller Bearing, 800 lb (2G223)
- PEERLESS Chain, 10 ft., 8800 lb., For Lifting (5510410)
- US CARGO CONTROL 5/16" x 5' - Single Leg Chain Sling w/ Foundry Hook - Grade 100 (516G100SOF-5)
- US CARGO CONTROL 5/16" x 3' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100 (516G100SOSL-3)
- US CARGO CONTROL 9/32" x 4' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (932G100DOG-4)
- US CARGO CONTROL 3/8" x 5' - Adjustable 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOSA-5)
- US CARGO CONTROL 3/8" x 5' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (38G100SOG-5)
- US CARGO CONTROL 5/16" x 10' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100QOS-10)
- STARKE Chain Sling, 3/8in, G80, Sling Hook, with Chain Adjuster, 3 ft (SCSG8038-2LSA-3)
- Us Cargo Control Chain Slings