Shop All Tie Down Hardware
Us Cargo Control
5/16" x 18" Chain Extension w/ 2" D-Ring - 10, 000 lbs Break Strength
Mfr # CE185162DR70
Zoro # G7341926
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16 in
- Width 2 in
- Finish Zinc Plated
- Length 18 in
- Breaking Strength 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # CE185162DR70
- Zoro # G7341926
- UPC # 840086906755
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Size | 5/16 in |
Width | 2 in |
Length | 18 in |
Details
Item | Chain Extension |
Finish | Zinc Plated |
Breaking Strength | 10,000 lb |
Working Load Limit | 3300 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKF2)
- ZORO SELECT 100-ft. Long, Size 12, 29 lbs. Zinc Single Jack Chain (2ZDJ9)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZF5)
- LIFT-ALL Sling, Wire Rope, 11 Ft L, Vert Cap 7800 lb (58IEEX11)
- US CARGO CONTROL Long Handle Ratchet for 3" Webbing (RAT75)
- US CARGO CONTROL 8' Horizontal Galvanized E Track (HET8GV)
- US CARGO CONTROL Stainless Steel Type 304 Thumb Ratchet for 1" Webbing (RAT16SS)
- US CARGO CONTROL Long Handle Ratchet for 4" Webbing (RAT85)
- US CARGO CONTROL Rubber Block for Car Carrier Strap / Wheel Strap (RB11)
- US CARGO CONTROL Heavy Duty Swivel Wire Hook for 2" Webbing (WH8920)
- ALL GEAR Chafe Guard, Nylon, 50ft, Blk, 1-1/2"Ins Dia (AGCS112ID-50)
- Us Cargo Control Tie Downs