Shop All Chain Slings
Us Cargo Control
5/16" x 12' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100
Mfr # 516G100TOS-12
Zoro # G7364466
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 12 ft
- Sling Capacity @ 30 Degrees 8500 lb
- Sling Capacity @ 45 Degrees 12,100 lb
- Sling Capacity @ 60 Degrees 14,800 lb
- Attachment Type Sling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 516G100TOS-12
- Zoro # G7364466
- UPC # 840086929211
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 12 ft |
Details
Sling Capacity @ 30 Degrees | 8500 lb |
Sling Capacity @ 45 Degrees | 12,100 lb |
Sling Capacity @ 60 Degrees | 14,800 lb |
Attachment Type | Sling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jack Chain, Single, Brass, Sz 16, 10Lb, 100Ft (2ZDF8)
- ZORO SELECT Rigid Pneumatic Caster, 10 in., 350 lb. (3G148)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 9"-14"H (AHW-H-2424)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A1E10B8C1P6)
- US CARGO CONTROL 3/8" x 6' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-6)
- US CARGO CONTROL 5/16" x 12' - 3 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100TOG-12)
- US CARGO CONTROL 9/32" x 6' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-6)
- US CARGO CONTROL 3/8" x 3' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (38G100SOS-3)
- US CARGO CONTROL 3/8" x 10' - Adjustable 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOSA-10)
- US CARGO CONTROL 3/4" x 6' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (34G100QOS-6)
- KEEPER 10 ft. Yellow Lifting Sling; 3200 lbs (8878647)
- Us Cargo Control Chain Slings