Shop All Chain Slings
Us Cargo Control
5/16" x 10' - 4 Leg Chain Sling w/ Foundry Hooks - Grade 100
Mfr # 516G100QOF-10
Zoro # G7348558
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 10 ft
- Sling Capacity @ 30 Degrees 8500 lb
- Sling Capacity @ 45 Degrees 12,100 lb
- Sling Capacity @ 60 Degrees 14,800 lb
- Attachment Type Foundry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 516G100QOF-10
- Zoro # G7348558
- UPC # 840086928122
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Details
Sling Capacity @ 30 Degrees | 8500 lb |
Sling Capacity @ 45 Degrees | 12,100 lb |
Sling Capacity @ 60 Degrees | 14,800 lb |
Attachment Type | Foundry |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1,200 lb (LGL3048BRK)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-308-300 .375 in. x 300 ft. Elastic Bungee Shock Cord in White and Black (SC-308-300)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 2" x 24" (JJTBGV2X24)
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 400 lb. (1NWJ3)
- US CARGO CONTROL 5/16" x 10' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (516G100QOSL-10)
- US CARGO CONTROL 9/32" x 4' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100DOSL-4)
- US CARGO CONTROL 5/16" x 10' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100QOS-10)
- US CARGO CONTROL 3/8" x 10' - Adjustable 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOSA-10)
- US CARGO CONTROL 9/32" x 5' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (932G100SOS-5)
- US CARGO CONTROL 1/2" x 6' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100QOS-6)
- EVEREST 4" X 8Ft 11500 LBS 2 PLY FLAT EYE-EYE SLING (C1145)
- Us Cargo Control Slings