Shop All Blocks, Sheaves & Pulleys
Us Cargo Control
4190 Snatch Block w/ Shackle (3/4" wire x 6" sheave)
Mfr # 4190S6
Zoro # G7362689
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Dia. 3/4 in
- Working Load Limit 16,000 lb
- Sheeve Outside Dia. 6 in
- Includes Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # 4190S6
- Zoro # G7362689
- UPC # 840086907400
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Rope Dia. | 3/4 in |
Sheeve Outside Dia. | 6 in |
Details
Item | Snatch Block |
Working Load Limit | 16,000 lb |
Includes | Shackle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA060R-14-TB)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228PSU)
- LIFT-ALL Web Sling, Endless, Yellow (EN1601NX2)
- KEEPER MINI BUNGEE CORD 10""20CT (06053-10)
- US CARGO CONTROL 4190 Snatch Block w/ Shackle (1/2" wire x 4.5" sheave) (4190S45)
- US CARGO CONTROL 4040 Tailboard Block (3/4" wire x 6" sheave) (4040T6)
- US CARGO CONTROL 4180 Snatch Block w/ Hook (3/4" wire x 6" sheave) (4180H6)
- US CARGO CONTROL 4180 Snatch Block w/ Hook (3/8" wire x 3" sheave) (4180H3)
- US CARGO CONTROL 4050 Snatch Block (3/8" wire x 4" sheave) (4050S4)
- US CARGO CONTROL 4180 Snatch Block w/ Hook (1/2" wire x 4.5" sheave) (4180H4.5)
- CAMPBELL CHAIN & FITTINGS Campbell 2 in. D Zinc Plated Steel Fixed Eye Joist Mount Pulley (T7551522)
- Us Cargo Control Blocks, Sheaves & Pulleys