Shop All Blocks, Sheaves & Pulleys
Us Cargo Control
4180 Snatch Block w/ Hook (3/4" wire x 8" sheave)
Mfr # 4180H8
Zoro # G7367205
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Dia. 3/4 in
- Working Load Limit 16,000 lb
- Sheeve Outside Dia. 8 in
- Includes Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 4180H8
- Zoro # G7367205
- UPC # 840086907363
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Rope Dia. | 3/4 in |
Sheeve Outside Dia. | 8 in |
Details
Item | Snatch Block |
Working Load Limit | 16,000 lb |
Includes | Hook |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Red Polyurethane on Iron Wheel, Swivel Caster, Capacity: 1, 4 (35CS820PU84V-04)
- SERVICE CASTER SCC - 3.5" Hard Rubber Wheel Only - 3/8" Bore - 285 lbs Capacity (SCC-HRS3514)
- HARRINGTON Top Hook Assembly (E2D1001125)
- EXTREME MAX Extreme Max 3008.0454 Black Type III 550 Paracord Commercial Grade - 5/32" x 50' (3008.0454)
- US CARGO CONTROL 4050 Snatch Block (3/8" wire x 4" sheave) (4050S4)
- US CARGO CONTROL 4190 Snatch Block w/ Shackle (3/4" wire x 8" sheave) (4190S8)
- US CARGO CONTROL 4180 Snatch Block w/ Hook (3/4" wire x 10" sheave) (4180H10)
- US CARGO CONTROL 4040 Tailboard Block (3/8" wire x 3" sheave) (4040T3)
- US CARGO CONTROL 4180 Snatch Block w/ Hook (3/8" wire x 3" sheave) (4180H3)
- US CARGO CONTROL 4050 Snatch Block (3/8" wire x 3" sheave) (4050S3)
- CAMPBELL CHAIN & FITTINGS 1-1/2" Heavy Duty Steel Pulley, Single Sheave, Fixed Eye (T7550401)
- Us Cargo Control Blocks, Sheaves & Pulleys