Shop All Blocks, Sheaves & Pulleys
Us Cargo Control
4180 Snatch Block w/ Hook (3/4" wire x 10" sheave)
Mfr # 4180H10
Zoro # G7361928
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Dia. 3/4 in
- Working Load Limit 16,000 lb
- Sheeve Outside Dia. 10 in
- Includes Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # 4180H10
- Zoro # G7361928
- UPC # 840086907318
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Rope Dia. | 3/4 in |
Sheeve Outside Dia. | 10 in |
Details
Item | Snatch Block |
Working Load Limit | 16,000 lb |
Includes | Hook |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 in Hook Opening (LB015-5-SYH)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 4" x 2" Ergo-Tech Polyurethane (87A) on Cast Iron Wheels (S-HS2-42EMB)
- HAMILTON Ace-Tuf Wheel, 8X2.50 5/8Bb (W-8-OAT-5/8)
- DAYTON Cable, 1/4 In, L100Ft, WLL1400Lb, 7x19, Steel (2VJN8)
- US CARGO CONTROL 4040 Tailboard Block (1/2" wire x 4-1/2" sheave) (4040T45)
- US CARGO CONTROL 4180 Snatch Block w/ Hook (3/4" wire x 6" sheave) (4180H6)
- US CARGO CONTROL 4050 Snatch Block (3/8" wire x 3" sheave) (4050S3)
- US CARGO CONTROL 4050 Snatch Block (3/8" wire x 4" sheave) (4050S4)
- US CARGO CONTROL 4040 Tailboard Block (3/8" wire x 3" sheave) (4040T3)
- US CARGO CONTROL 4180 Snatch Block w/ Hook (3/8" wire x 3" sheave) (4180H3)
- PEERLESS Well Wheel Pulley Block, Fibrous Rope, 1,200 lb Max Load, Electro-Galvanized (5-00-031595-)
- Us Cargo Control Blocks, Sheaves & Pulleys