Shop All Ratchet Tie Downs
Us Cargo Control
4" x 60' Yellow Ratchet Strap w/ Wire Hooks
Mfr # 8560WH-Y
Zoro # G7368456
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft
- Handle Type Standard Long, Wide Handle
- Working Load Limit 5400 lb
- Width 4 in
- Sling Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 8560WH-Y
- Zoro # G7368456
- UPC # 840086919267
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 60 ft |
Width | 4 in |
Sling Length | 60 ft |
Lever Length | 1 ft |
Details
Item | Ratchet Strap |
Handle Type | Standard Long, Wide Handle |
Working Load Limit | 5400 lb |
Material | Polyester |
Bungee End Type | Wire Hook / Double J-Hook |
Bungee End Material | Polyester webbing |
Color | Yellow |
Breaking Strength | 20,000 lb |
Assembly Strength | 16,200 lb |
Finish | Zinc Plated |
End Type | Wire Hook / Double J-Hook |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Rubber, 8 in., 880 lb. (200 GR2H)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear (999-00130)
- DAYTON Low Headroom Chain Hoist, 1000 lb., 15 ft. (38EV03)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Flat Hook (TE61202)
- US CARGO CONTROL 2" Bolt Plate for Airline-Style L-Track (ATBPR)
- US CARGO CONTROL 2" x 10' Black Endless Ratchet Strap (5310FE-BLK)
- US CARGO CONTROL 3" x 20' Yellow Ratchet Strap w/ Wire Hooks (7520WH-Y)
- US CARGO CONTROL 2" x 12' Black Ratchet Strap w/ Double J Hook (5012WH-BLK)
- US CARGO CONTROL Transport Chain Grade 70 5/16" x 16' Standard Link (TC5161670)
- US CARGO CONTROL 2" x 27' Yellow Ratchet Strap w/ Double J-Hook (5027WH-Y)
- US CARGO CONTROL 2"x15' CornrTentRatchStrap w/TwistdHooks, DblD-Rng, 50C152TFSH31DDR-WHT (50C152TFSH31DDR-WHT)
- Us Cargo Control Ratchet Tie Downs