Shop All Ratchet Tie Downs
Us Cargo Control
4" x 60' Red Ratchet Strap w/ Chain Extensions
Mfr # 8560CE-RED
Zoro # G7360570
product price: $116.99
/ea
Sold in multiples of 2 for $233.98
Free Shipping & Returns
$233.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard Long, Wide Handle
- Working Load Limit 5400 lb
- Width 4 in
- Sling Length 60 ft
- Bungee End Type Chain Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 8560CE-RED
- Zoro # G7360570
- UPC # 840086919182
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Width | 4 in |
Sling Length | 60 ft |
Lever Length | 2.5 ft |
Details
Handle Type | Standard Long, Wide Handle |
Working Load Limit | 5400 lb |
Bungee End Type | Chain Extension |
Bungee End Material | Polyester webbing |
Color | Red |
Assembly Strength | 16,200 lb |
Breaking Strength | 20,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Utility Cart, 12 ga. Steel, 1,200 lb (LGL1824BRK)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Yellow) (PRS3-6)
- GLOBAL INDUSTRIAL Medium Duty Self Dumping Forklift Hopper, 1-1/2 Cu. Yd., 4000 Lb. Cap., Gray (989013)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E20B8D3C1P6)
- US CARGO CONTROL 2" x 12' Black Ratchet & Camo Strap w/ Black Double J Hook (5512WHB-Camo)
- US CARGO CONTROL 2" x 27' Blue Ratchet Strap w/ Double J Hook (5027WH-BLU)
- US CARGO CONTROL Fleece Sleeve Protector for Ratchet Straps (2" x 20") (FSP-2X20)
- US CARGO CONTROL 1" x 20' Ratchet Strap w/ S-Hooks (Utility) (1620SH)
- US CARGO CONTROL 2" x 12' Blue Car Tie Down Strap w/ Flat Snap Hooks (5112FSH-BLU)
- US CARGO CONTROL Side Mount Wheel Net with Cam Buckle & 2 Ratchets and Flat Hooks (SMWN2R51FH)
- US CARGO CONTROL 1" x 12' White Tent Ratchet Strap w/ Bull Nose Hook & Double D-Ring (2612BNSH1DDR-WHT)
- Us Cargo Control Ratchet Tie Downs