Shop All Ratchet Tie Downs
Us Cargo Control
4" x 60' Green Ratchet Strap w/ Flat Hooks
Mfr # 8560FH-GRN
Zoro # G7359767
product price: $75.99
/ea
Sold in multiples of 2 for $151.98
Free Shipping & Returns
$151.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft
- Handle Type Standard
- Working Load Limit 5400 lb
- Width 4 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 8560FH-GRN
- Zoro # G7359767
- UPC # 840086919212
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 60 ft |
Width | 4 in |
Details
Item | Ratchet Strap |
Handle Type | Standard |
Working Load Limit | 5400 lb |
Color | Green |
Strap Material | Polyester |
Assembly Strength | 16,200 lb |
Breaking Strength | 20,000 lb (Webbing) |
Finish | Zinc Plated |
End Type | Flat Hook |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Yellow (EE2602DFX10)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCS500540246)
- ALBION 5" X 2" Non-Marking Nylon Glass Filled Hi Temp Rigid Caster, No Brake, Loads Up To 1000 lb (05HT05201R)
- ZORO SELECT Swivel Stem Caster, PolyU, 3-1/2 in, 250 lb (P12S-RP035D-SG2-001)
- US CARGO CONTROL 3" x 27' Green Ratchet Strap w/ Flat Hooks (7527FH-GRN)
- US CARGO CONTROL 1" x 6' Ratchet Strap w/ Vinyl Coated Wire Hooks (2606WHVC)
- US CARGO CONTROL 3" x 40' Yellow Ratchet Strap w/ Flat Hooks (7540FH-Y)
- US CARGO CONTROL Side Mount Wheel Net W/ Cam Buckle & 2 Ratchets and Chain Extensions (SMWN2R51CE18)
- US CARGO CONTROL 2" x 30' Green Ratchet Strap w/ Black Flat Hook (5030FH-GRN)
- US CARGO CONTROL 1" x 16' White Tent Strap w/ Cover and Flat Snap Hooks (2616FSH-WHT-WRP)
- PROGRIP CARGO CONTROL Back Off Tech, TieDownFlat Hk 27 ft.Lx2"W (310081)
- Us Cargo Control Ratchet Tie Downs