Shop All Winch Straps
Us Cargo Control
4" x 50' Winch Strap with Chain Extension, 450CE-GRN
Mfr # 450CE-GRN
Zoro # G7351866
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Width 4 in
- Length 50 ft
- Material Polyester Webbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 450CE-GRN
- Zoro # G7351866
- UPC # 840086917249
- Country of Origin China
- Category Winch Straps
Dimensions
Width | 4 in |
Length | 50 ft |
Details
Color | Green |
Material | Polyester Webbing |
Item | Winch Strap |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Buffalo Tools HDFDOLLY 1000 Pound Furniture Dolly (HDFDOLLY)
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 400 lb. (1NWJ3)
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb., Caster Load Rating Range: Heavy-Duty (LEH-ALST 150K-14-CO)
- AZTEC LIFTING HARDWARE Turnbuckle Jaw x Jaw 1/2 x 9 CS HDG (TJJ129)
- US CARGO CONTROL 3" x 20' Winch Strap with Wire Hook, 320WH (320WH)
- US CARGO CONTROL 4" x 50' Winch Strap with Chain Extension, 450CE (450CE)
- US CARGO CONTROL 4" x 30' Winch Straps with Flat Hook & Defender, 430FH (430FH)
- US CARGO CONTROL 4" x 27' Blue Winch Strap with Grab Hook (427GH-B)
- US CARGO CONTROL 4" x 30' Blue Winch Strap with Chain Extension (430CE-B)
- US CARGO CONTROL BlackLine 4" x 30' Winch Strap with 30" Chain Extension (BL430XLCE)
- KINEDYNE Winch Strap, 27 ft. x 4 In., 5400 lb. (422721GRA)
- Us Cargo Control Winch Straps