Shop All Ratchet Tie Downs
Us Cargo Control
4" x 40' Green Ratchet Strap w/ Flat Hooks
Mfr # 8540FH-GRN
Zoro # G7354237
product price: $65.99
/ea
Sold in multiples of 2 for $131.98
$131.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 ft
- Handle Type Standard Long, Wide Handle
- Working Load Limit 5400 lb
- Width 4 in
- Sling Length 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 8540FH-GRN
- Zoro # G7354237
- UPC # 840086918987
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 40 ft |
Width | 4 in |
Sling Length | 40 ft |
Lever Length | 1 ft |
Details
Item | Ratchet Strap |
Handle Type | Standard Long, Wide Handle |
Working Load Limit | 5400 lb |
Bungee End Type | Flat Hook |
Bungee End Material | Polyester webbing |
Color | Green |
Assembly Strength | 16,200 lb |
Finish | Zinc Plated |
Breaking Strength | 20,000 lb |
End Type | Flat Hook |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (EN1801NX6)
- EGA PRODUCTS 137" H Industrial Rolling Ladder (Square Tube), 10 Steps (L057)
- HANDI RAMP Alum Sectional Threshold Ramp 34"x 27-1/2" w/5" Rise, 700 lb. capacity (THRESH5/TMER5)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, HDHR (33427)
- US CARGO CONTROL 2" x 18' Blue Ratchet Strap w/ Black Flat Hook (5018FH-BLU)
- US CARGO CONTROL 2" x 8' Orange Car Tie Down Strap w/ Flat Snap Hooks (5108FSH-NSOR)
- US CARGO CONTROL 2" x 27' Rollup Ratchet Strap With Double J Hook (RR227WH)
- US CARGO CONTROL 2 in x 27 ft Yellow Ratchet Strap w/ Black Flat Hook (5027FH-Y)
- US CARGO CONTROL 4" x 60' Yellow Ratchet Strap w/ Wire Hooks (8560WH-Y)
- US CARGO CONTROL Wheel Strap with Wire Hooks & 3 Rubber Blocks (WNR5111WHRB)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (TE20489)
- Us Cargo Control Tie Downs