Shop All Ratchet Tie Downs
Us Cargo Control
4" x 40' Blue Ratchet Strap w/ Wire Hooks
Mfr # 8540WH-BLU
Zoro # G7356547
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard Long, Wide Handle
- Length 40 ft
- Working Load Limit 5400 lb
- Width 4 in
- Sling Length 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 8540WH-BLU
- Zoro # G7356547
- UPC # 840086919014
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 40 ft |
Width | 4 in |
Sling Length | 40 ft |
Lever Length | 1 ft |
Details
Item | Ratchet Strap |
Handle Type | Standard Long, Wide Handle |
Working Load Limit | 5400 lb |
Bungee End Type | Wire Hook / Double J-Hook |
Bungee End Material | Polyester webbing |
Color | Blue |
Breaking Strength | 20,000 lb |
Assembly Strength | 16,200 lb |
End Type | Wire Hook / Double J-Hook |
Finish | Zinc Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Standard Painted Winch Bar (WB2)
- VESTIL 96" Mezzanine Ladder (LAD-FM-96)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Polyester, Yellow (EE2602DTX3)
- PEERLESS CHAIN 1/4 SAFE-PAS, HDG, UPC, 8063105 (8063105)
- US CARGO CONTROL Motorcycle Cam Buckle Strap 2" x 8' with S-Hooks (C308SH254)
- US CARGO CONTROL 3" x 11" Fixed End w/ Ratchet and Flat Hook (7502FEFH)
- US CARGO CONTROL 2" x 50' Orange Ratchet Strap w/ Double J Hook (5050WH-OR)
- US CARGO CONTROL 2" x 18' Black Ratchet & Camo Strap w/ Black Double J Hook (5518WHB-CAMO)
- US CARGO CONTROL 2" x 10' Red Heavy Duty Endless Ratchet Strap (5410FE-RED)
- US CARGO CONTROL 5/16" - 3/8" Recoil-less Cam Action Lever Binder (CB140-RB-6600)
- GORILLA TIE DOWN 1in x 10ft 1200 lb Retractable Ratchet Strap / Gorilla, 2PK (92003)
- Us Cargo Control Tie Downs