Shop All Ratchet Tie Downs
Us Cargo Control
4" x 27' Green Ratchet Strap w/ Wire Hooks
Mfr # 8527WH-GRN
Zoro # G7359800
product price: $73.59
/ea
Sold in multiples of 2 for $147.18
$147.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Standard Long, Wide Handle
- Width 4 in
- Working Load Limit 5400 lb
- Sling Length 27 ft
- Bungee End Type Wire Hook / Double J-Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 8527WH-GRN
- Zoro # G7359800
- UPC # 840086918772
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Width | 4 in |
Sling Length | 27 ft |
Lever Length | 1 ft |
Details
Handle Type | Standard Long, Wide Handle |
Working Load Limit | 5400 lb |
Bungee End Type | Wire Hook / Double J-Hook |
Bungee End Material | Polyester webbing |
Color | Green |
Assembly Strength | 16,200 lb |
Breaking Strength | 20,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Check Valve Kit (401-44)
- LAUREOLA INDUSTRIES 1/16" Galvanized Steel Aircraft Wire Rope 7X7 Type, 500 Ft (ZAG116GAL-500)
- KINGCHAIN 2/0 x 100 ft. Tenso Chain - Zinc Plated (515522)
- CROSBY ® Anchor Shackle - Bolt Type - 7/8" - G-2140 - 9.5 Ton (1021056)
- US CARGO CONTROL 1" x 6' Retract. Ratchet w/ VinylCoated S-Hooks, PushButtonRelease, 2PK (RR06SH-PR)
- US CARGO CONTROL 4" x 40' Red Ratchet Strap w/ Wire Hooks (8540WH-RED)
- US CARGO CONTROL 2" x 3' Red Axle Strap w/ 2" Stamped D-Rings (AXLE3WP-RED)
- US CARGO CONTROL 2" x 10' Blue Endless Ratchet Strap (5310FE-BLU)
- US CARGO CONTROL 30' Yellow Ratchet Strap w/ Double Stud Fittings On Both Ends (5430DS-Y)
- US CARGO CONTROL Tow Dolly Basket Strap with Twisted Snap Hooks - 2 Pack (WNTH03-2PK)
- KEEPER Tie-Down, Cam Buckle, 6ft x 1In, 300lb, PK4 (05108-V)
- Us Cargo Control Ratchet Tie Downs