Shop All Ratchet Tie Downs
Us Cargo Control
4" x 27' Green Ratchet Strap w/ Chain Extensions
Mfr # 8527CE-GRN
Zoro # G7361550
Sold in multiples of 2 for $159.98
Free Shipping & Returns
$159.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard Long, Wide Handle
- Length 27 ft
- Width 4 in
- Working Load Limit 5400 lb
- Sling Length 27 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # 8527CE-GRN
- Zoro # G7361550
- UPC # 840086918673
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 27 ft |
Width | 4 in |
Sling Length | 27 ft |
Lever Length | 2.5 ft |
Details
Item | Ratchet Strap |
Handle Type | Standard Long, Wide Handle |
Working Load Limit | 5400 lb |
Material | Polyester |
Bungee End Type | Chain Extension |
Bungee End Material | Polyester webbing |
Color | Green |
End Type | Chain Extension |
Finish | Zinc Plated |
Assembly Strength | 16,200 lb |
Breaking Strength | 20,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 61-13/16" x 24", Hydraulic Lift Cart, Load Cap. 1000 lb. (HYDRA-HD)
- ZORO SELECT Retaining Ring (D125)
- ZORO SELECT Bollard, Removable, 5-1/2", Yellow (BOL-RF-48-5.5)
- HAMILTON Spanner Bushing (340220)
- US CARGO CONTROL Wheel Strap with Swivel Hooks & Ratchet (WNTH21)
- US CARGO CONTROL 2" x 10' Orange Heavy Duty Endless Ratchet Strap (5410FE-OR)
- US CARGO CONTROL 4" x 60' Green Ratchet Strap w/ Flat Hooks (8560FH-GRN)
- US CARGO CONTROL 1" x 15' Ratchet Strap w/ Flat Snap Hooks (2615FSH)
- US CARGO CONTROL 2" x 27' Yellow Ratchet Strap w/ Double J-Hook (5027WH-Y)
- US CARGO CONTROL 2" x 18' Red Ratchet Strap w/ Black Flat Hook (5018FH-RED)
- TIE DOWN ENGINEERING Tie Down Engineering 59085N Iron Root Single-Helix Earth Anchor 3/4" Rod x 48" L x 6" Helix Class 4A (59085N)
- Us Cargo Control Tie Downs