Shop All Winch Straps
Us Cargo Control
4" x 27' Blue Winch Strap with Chain Extension
Mfr # 427CE-B
Zoro # G7367117
product price: $28.99
/ea
Sold in multiples of 5 for $144.95
$144.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 27 ft
- Width 4 in
- Material Polyester Webbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 427CE-B
- Zoro # G7367117
- UPC # 840086916860
- Country of Origin China
- Category Winch Straps
Dimensions
Length | 27 ft |
Width | 4 in |
Details
Color | Blue |
Item | Winch Strap |
Material | Polyester Webbing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 250 ft (ZAG316-SS304-719-250)
- LOOS Eye End Fitting, 304 S.S, Size 3/8 (MS20668-12)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A3E10B3C1P6)
- CALDWELL Fork Covers, 84 x 6 In, Pr (84-4-6)
- US CARGO CONTROL 4" x 30' Winch Straps with Twisted Sewn Loop (430TL)
- US CARGO CONTROL 4" x 30' Winch Strap with Wire Hook, 430WH (430WH)
- US CARGO CONTROL 2" x 20' Blue Winch Strap with Wire Hook (220WH-B)
- US CARGO CONTROL 2" x 20' Winch Strap with Chain Extension, 220CE (220CE)
- US CARGO CONTROL 2" x 30' Winch Strap with Wire Hook, 230WH (230WH)
- US CARGO CONTROL 4" x 30' Blue Winch Strap with Flat Hook (430FHBLUE)
- US CARGO CONTROL BlackLine 4" x 27' Winch Strap w/ 20,000 lb Flat Hook (BL427FH)
- Us Cargo Control Winch Straps