Shop All Chains
Us Cargo Control
3/8" x 8' Pewag Security Chain Kit w/Viro Lock
Mfr # SC3808-LK-PW
Zoro # G7362795
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.44 in
- Inside Width 0.60 in
- Size 3/8 in
- Inside Length 1.50 in
- Includes Security Lock; (3) Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # SC3808-LK-PW
- Zoro # G7362795
- UPC # 840086935212
- Country of Origin Austria
- Category Chains
Dimensions
Length | 8 ft |
Overall Width | 1.44 in |
Inside Width | 0.60 in |
Size | 3/8 in |
Inside Length | 1.50 in |
Details
Item | Security Chain Kit |
Includes | Security Lock; (3) Keys |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Ratchet Tie Downs, Strap 2" x 27 ft. (32585)
- ROYAL BASKET TRUCKS Perm Truck, 6 Bu, Green, Wood Base (R06-EEW-PMA-3UNN)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb., Standards: ANSI/ICWM (32J988)
- LIFT-ALL Web Sling, Type 5, Silver (EN2801TX3)
- US CARGO CONTROL 3/8" x 4' Pewag Security Chain Kit w/Viro Lock (SC3804-LK-PW)
- US CARGO CONTROL 3/8" x 7' Pewag Security Chain Kit w/Viro Lock (SC3807-LK-PW)
- US CARGO CONTROL 3/8" x 6' Pewag Security Chain Kit w/Viro Lock (SC3806-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 5/8" x 10' w/ Clevis Grab Hooks - Grade 80 (TC581080)
- US CARGO CONTROL Tie Down Chain Assembly 5/16" x 16' w/ Clevis Grab Hooks - Grade 80 (TC5161680)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 10' w/ Clevis Grab Hooks - Grade 100 (TC3810100)
- DAYTON Chain, 2/0 Size, 50 ft., 495 lb. (1DKH2)
- Us Cargo Control Chains