Shop All Chain Slings
Us Cargo Control
3/8" x 8' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100
Mfr # 38G100TOS-8
Zoro # G7351726
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 3
- Sling Length 8 ft
- Sling Capacity @ 30 Degrees 13,200 lb
- Sling Capacity @ 45 Degrees 18,700 lb
- Sling Capacity @ 60 Degrees 22,900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 38G100TOS-8
- Zoro # G7351726
- UPC # 840086927491
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 8 ft |
Chain Size | 3/8 in |
Details
Number of Sling Legs | 3 |
Sling Capacity @ 30 Degrees | 13,200 lb |
Sling Capacity @ 45 Degrees | 18,700 lb |
Sling Capacity @ 60 Degrees | 22,900 lb |
Grade | 100 |
Attachment Type | Sling Hook |
Item | Chain Sling |
Material | Alloy Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Nylon, Yellow (EE2802NTX2)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052S-S20)
- ZIPWALL Dust Barrier Zip Hook, 4 In x 3-1/2 In (ZHK1)
- US CARGO CONTROL 5/16" x 20' - 3 Leg Chain Sling w/ Foundry Hooks - Grade 100 (516G100TOF-20)
- US CARGO CONTROL 5/16" x 12' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100TOS-12)
- US CARGO CONTROL 9/32" x 6' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100 (932G100QOG-6)
- US CARGO CONTROL 3/8" x 8' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-8)
- US CARGO CONTROL 3/8" x 8' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-8)
- US CARGO CONTROL 1/2" x 6' - 4 Leg Chain Sling w/ Foundry Hooks - Grade 100 (12G100QOF-6)
- HSI Sngl Basket Chain Slng, 1/2 in dia, 30ft L, HD Master Link, 26,000lb Lmt (10SB1/2-30)
- Us Cargo Control Chain Slings