Shop All Chain Slings
Us Cargo Control
3/8" x 6' - Single Leg Chain Sling w/ Sling Hook - Grade 100
Mfr # 38G100SOS-6
Zoro # G7363879
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Length 6 ft
- Grade 100
- Chain Size 3/8 in
- Working Load Limit 8800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 38G100SOS-6
- Zoro # G7363879
- UPC # 840086926951
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 6 ft |
Chain Size | 3/8 in |
Details
Number of Sling Legs | 1 |
Grade | 100 |
Working Load Limit | 8800 lb |
Attachment Type | Sling Hook |
Material | Alloy Steel |
Item | Chain Sling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-04)
- LITTLE GIANT LADDERS King Kombo Ladder, Industrial, 6FT (13610-071)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC222-B)
- LITTLE GIANT Platform Truck, Bumpers, 8" Polyurethane, Brakes, 3600 lbs Cap, 24x36 (NCB24368PYBK)
- US CARGO CONTROL 3/8" x 14' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-14)
- US CARGO CONTROL 3/8" x 3' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-3)
- US CARGO CONTROL 5/16" x 4' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100QOG-4)
- US CARGO CONTROL 3/8" x 10' - Adjustable 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOSA-10)
- US CARGO CONTROL 9/32" x 4' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-4)
- US CARGO CONTROL 1/2" x 4' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (12G100DOG-4)
- HSI Four Leg Bridle Chain Slng, 9/32 in dia, 3ft L, Oblong Link to Grab Hook, 11,200lb Lmt (10QOG9/32-03)
- Us Cargo Control Chain Slings